MPCB, Standard Magnetic Trip, for C36 - C40, 1 - 1.6 A, High Perfor

Item #: 1952865

Cat #: 140MT-D9E-B16

UPC: 191326562027

to view pricing and more.
Documents & Guides
MPCB, Standard Magnetic Trip, for C36 - C40, 1 - 1.6 Amp, High Performance, Frame Size D

Overview

MPCB, Standard Magnetic Trip, for C36 - C40, 1 - 1.6 Amp, High Performance, Frame Size D

Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.

Also known as: 191326562027, 140MT-D9E-B16

Specifications

Type: Rotary, Motor Protector
Size: Frame D
Amps Range: 1 - 1.600
Type: Rotary, Motor Protector
Amps Range: 1 - 1.600
Size: Frame D