Transformer, 200/220/440,208/230/460,240/480 - 23/110,24/115,25/120

Item #: 195290

Cat #: AE020250

UPC: 047503084861

to view pricing and more.
Transformer, Control, 250 VA, AE Series, 200/220/440, 208/230/460, 240/480 Primary - 23/110, 24/115, 25/120 Secondary, 1-Phase

Overview

Transformer, Control, 250 VA, AE Series, 200/220/440, 208/230/460, 240/480 Primary - 23/110, 24/115, 25/120 Secondary, 1-Phase
Also known as: 047503084861, AE020250

Features & Benefits

  • Substitute new ICT TB250B004C
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 23/110, 24/115, 25/120
Volt Amps: 250
Primary Voltage: 200/220/440, 208/230/460, 240/480