***DISCONTIUED***

Item #: 195361

Cat #: MQF150W

UPC: 044427001929

Sign In or Register to view pricing and more.
Documents & Guides
***DISCONTIUED*** Flood Light, 150W Quartz Halogen, 120V, Color: White. Lamp Included.

Overview

***DISCONTIUED*** Flood Light, 150W Quartz Halogen, 120V, Color: White. Lamp Included.
Also known as: 044427001929, MQF150W

Specifications

Volts AC: 120
Wattage: 150
Color: White
Mounting: Wall
Light Technology: Halogen
Volts AC: 120
Color: White
Light Technology: Halogen
Wattage: 150
Mounting: Wall