Instrumentation Box, NEMA 4x, Hinged Cover, 230 x 930 x 155mm

Item #: 195362

Cat #: LHC239316SS

UPC: 783510110420

Sign In or Register to view pricing and more.
Instrumentation Box, NEMA 4x, Hinged Cover, 230 x 930 x 155mm, Stainless Steel Type 304

Overview

Instrumentation Box, NEMA 4x, Hinged Cover, 230 x 930 x 155mm, Stainless Steel Type 304

Instrumentation Box,type 4x Hinged Cover, Bulletin A54s (stainless Steel Inline Instrumentation Enclosures), Size/dims: 230x930x155mm, Material/finish: Ss Type 304

Also known as: 783510110420, LHC239316SS

Features & Benefits

  • Large perimeter body opening
  • Mounting brackets are spot-welded to top and bottom of enclosure
  • Mounting brackets have predrilled mounting holes; customer-specific location holes can be drilled for mounting flexibility
  • Seamless foam-in-place gasket
  • M6 ground stud with base flange on body; M6 bonding provision with base flange on door
  • Furnished hardware kit includes panel mounting screws and grounding hardware
  • Hinged door with removable hinge pins and self-grounding quarter-turn latch system with double seal
  • Full width bracket for mounting flexibility
  • Seams continuously welded and ground smooth
  • External formed body flange trough

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 36.610 in
Depth: 6.100 in
Height: 3.540 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 6.100 in
Material: Stainless Steel 304
Width: 36.610 in
Height: 3.540 in
Finish: Brushed #4