Deep PB Enclosure, 4X, 16H, 12x11x5

Item #: 195408

Cat #: E16PBXSS6

UPC: 783510849603

Sign In or Register to view pricing and more.
Extra-Deep 30.5-mm Pushbutton Enclosure, 16 Holes, NEMA Type 4X, Material: Stainless Steel, Dimensions: 11.75" x 10.75" x 4.75"

Overview

Extra-Deep 30.5-mm Pushbutton Enclosure, 16 Holes, NEMA Type 4X, Material: Stainless Steel, Dimensions: 11.75" x 10.75" x 4.75"

Designed to house 30.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. Extra-deep design accommodates additional contact blocks for pushbuttons. <i>See Mild Steel chapter for related mild steel enclosures.

Also known as: 783510849603, E16PBXSS6

Features & Benefits

  • Extra-deep design accommodates additional contact blocks for pushbuttons.
  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Bonding provision on door; grounding nut on body
  • 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights
  • Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 4.750 in
Material: Stainless Steel 316L
Finish: Brushed #4
Height: 11.750 in
Weight: 10.060 lb
IP/NEMA Rating: IP66, NEMA 4X
Material: Stainless Steel 316L
Height: 11.750 in
Depth: 4.750 in
Finish: Brushed #4
Weight: 10.060 lb