14.5W CFL Retrofit LED Lamp, 30K

Item #: 1954380

Cat #: 14.5PLH/830/DIR

UPC: 450799824446

to view pricing and more.
Documents & Guides
LED Lamp, 14.5W, Bulb: PL-H, Base: 4-Pin (G24q & GX24q), Lumens: 1700, CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs.

Overview

LED Lamp, 14.5W, Bulb: PL-H, Base: 4-Pin (G24q & GX24q), Lumens: 1700, CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs.
Also known as: 450799824446, 14.5PLH/830/DIR

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 1700
Wattage: 14.500
Volts AC: 120, 277
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 14.500
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 1700
Volts AC: 120, 277
Light Technology: LED