Grounding Conduit Hub, Diameter 1", 8 AWG, Stainless Steel

Item #: 1954622

Cat #: SSTGK-3-M2

UPC: 662276830714

to view pricing and more.
Documents & Guides
Grounding Conduit Hub, Diameter 1 Inch, 8 AWG Maximum Ground Wire, Hazardous Location, Stainless Steel

Overview

Grounding Conduit Hub, Diameter 1 Inch, 8 AWG Maximum Ground Wire, Hazardous Location, Stainless Steel

Myers™ hubs are used in the termination of electrical circuits through wall of the enclosure and are designed for use indoors or outdoors with rigid conduit and IMC

Also known as: 662276830714, SSTGK-3-M2

Specifications

Material: Zinc
Hub Diameter: 1 in
Material: Zinc
Hub Diameter: 1 in