10' 52W T8 LED Lamp, 40K

Item #: 1954947

Cat #: KT-LED52T8-120P2S-840-D/G2

UPC: 843654132396

to view pricing and more.
Documents & Guides
No Documents Available
120IN 52W 6150 LUMENS 360FT BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS

Overview

120IN 52W 6150 LUMENS 360FT BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS
Also known as: 843654132396, KT-LED52T8-120P2S-840-D/G2

Specifications

Wattage: 52
Length: 120 in, 10 ft
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 52
Color Temperature: 4000 (Cool White)
Material: Plastic
Type: Ballast Bypass (Type B)
Length: 120 in, 10 ft
Shape: T8 (Tubular)
Light Technology: LED