This product has been discontinued.

Transformer, 50VA, 600V - 12/24V, TA Series, Control, 1PH
Item #: 195506
Cat #: TA83300
UPC: 047503225004
Sign In or Register to view pricing and more.
Documents & Guides
50 VA, 1-Phase, 600V Primary Volts - 12/24V Secondary Volts, TA Series Industrial Control Transformer
Overview
50 VA, 1-Phase, 600V Primary Volts - 12/24V Secondary Volts, TA Series Industrial Control Transformer
Also known as: 047503225004, TA83300
Specifications
| Volt Amps: | 50 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 600 |
| Volt Amps: | 50 |
| Phase: | 1 |
| Type: | Industrial Control, Transformer |
| Primary Voltage: | 600 |