Its, Architectural Emergency Units

Item #: 195541

Cat #: ELR4H1212

UPC: 784231006696

to view pricing and more.
Documents & Guides
No Documents Available
Lit Elr4-h1212 Emergency Fix ture

Overview

Lit Elr4-h1212 Emergency Fix ture
Also known as: 784231006696, ELR4H1212

Specifications

Material: Polycarbonate
Color: White
Wattage: 50
Volts DC: 12
Light Technology: Halogen
Volts AC Range: 120 - 277
Material: Polycarbonate
Wattage: 50
Light Technology: Halogen
Color: White
Volts DC: 12
Volts AC Range: 120 - 277