Panels WiFi Cabinets and wallmount Enclosures, fits 16.00x14.00, Sanded, Wood

Item #: 195563

Cat #: A16P14WD

UPC: 783510152888

Sign In or Register to view pricing and more.
Panels for WiFi Cabinets and Small wallmount Enclosures are unfinished wood panels. This Panels WiFi Cabinets and wallmount Enclosures, A16P14WD item fits 16.00x14.00in with a material of Wood finish Sanded.

Overview

Panels for WiFi Cabinets and Small wallmount Enclosures are unfinished wood panels. This Panels WiFi Cabinets and wallmount Enclosures, A16P14WD item fits 16.00x14.00in with a material of Wood finish Sanded.

Panels for WiFi Cabinets and Small wallmount Enclosures are unfinished wood panels. Wood panels are supplied with Fiberglass Hinged-Cover and PolyPro Type 4X WiFi Cabinets.

Also known as: 783510152888, A16P14WD

Features & Benefits

  • For use with fiberglass hinged-cover and PolyPro type 4x Wifi cabinets

Specifications

Color: White
Material: Steel, Wood
Height: 0.300 in
Special Program: Hoffman On Demand
Depth: 14.750 in
Color: White
Height: 0.300 in
Depth: 14.750 in
Material: Steel, Wood
Special Program: Hoffman On Demand