CT Cabinet Screw-Cover Type 3R, 36.00x30.00x11.00, Gray, Steel

Item #: 195580

Cat #: A363011CT

UPC: 783510475093

to view pricing and more.
CT Cabinet Type 3R provides protection and security for instrument current transformers. This CT Cabinet Screw-Cover Type 3R, A363011CT item measures 36.00x30.00x11.00 inches with a material of Steel colored Gray.

Overview

CT Cabinet Type 3R provides protection and security for instrument current transformers. This CT Cabinet Screw-Cover Type 3R, A363011CT item measures 36.00x30.00x11.00 inches with a material of Steel colored Gray.

Current Transformer Cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies.

Also known as: 783510475093, A363011CT

Features & Benefits

  • Drip shield top and seam-free sides, front and back
  • Slip-on removable cover fastened with captivated plated steel screws along bottom edge
  • Door handles provided
  • Provisions for padlocking
  • No gasketing or knockouts
  • Ground lug
  • Mounting studs on enclosure body
  • Mounting holes on back of enclosure

Specifications

Width: 30 in
Depth: 11 in
Mounting: Surface
Material: Steel
Height: 36 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R
Width: 30 in
Mounting: Surface
Height: 36 in
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Material: Steel
Special Program: Hoffman On Demand