15A Industrial Grade Duplex Receptacle, 5-15R, Red

Item #: 195595

Cat #: 5262-SR

UPC: 078477141137

to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Red

Overview

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Red

Leviton's line of Heavy-Duty Industrial Grade Receptacles are available with a number of wiring options and features. These heavy-duty receptacles are engineered for fine appearance and top performance in demanding commercial and institutional applications using a durable, thermoplastic face and impact-resistant construction.

Also known as: 078477141137, 5262-SR

Specifications

Color: Red
Volts AC: 120
Amps: 15
Material: Thermoplastic, Nylon
Type: Self-Grounding
NEMA Configuration: 5-15R
Color: Red
Amps: 15
Type: Self-Grounding
Volts AC: 120
Material: Thermoplastic, Nylon
NEMA Configuration: 5-15R