CH 3/4-inch loadcenter

Item #: 195596
Cat #: CH24L225D
UPC:
Sign In or Register to view pricing and more.
CH 3/4-inch loadcenter, single-phase, 24 circuits, 24-pole, #4-300 kcmil wire, 225A, NEMA 1

Overview

CH 3/4-inch loadcenter, single-phase, 24 circuits, 24-pole, #4-300 kcmil wire, 225A, NEMA 1
Also known as: CH24L225D

Specifications

Spaces: 24
Family / Style: CH
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 24
Amps: 225
Spaces: 24
Mounting: Surface
Phase: 1
Circuits: 24
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 225

Customer Reviews

No reviews for this product
(0)