
Strut with Elongated Holes, Steel, Pre-Galvanized, 1-5/8" W x 13/16" D x 10' Long
Item #: 195612
Cat #: PS-520-EH-10-PG
UPC: 702316501096
to view pricing and more.
Documents & Guides
Strut with Elongated Holes, Steel, Pre-Galvanized, 12 Gauge, 1-5/8 In Wide, 13/16 In Deep, 10 Ft. Long, 9/16 In x 1-1/8 In Elongated Holes (2 In Centers)
Overview
Strut with Elongated Holes, Steel, Pre-Galvanized, 12 Gauge, 1-5/8 In Wide, 13/16 In Deep, 10 Ft. Long, 9/16 In x 1-1/8 In Elongated Holes (2 In Centers)
Also known as: 702316501096, PS-520-EH-10-PG
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |