Brady Sfty Padlock, 1.5 In Kd Orange 6/pac

Item #: 195638

Cat #: 51347

UPC: 754473513474

to view pricing and more.
Documents & Guides
Brady Safety Padlocks Are The Ultimate Locks For All Of Your Safety And Securityneeds| Unique Cylinder Is Insulated To Protect Workers From Shocks When Key Isinserted And Is 6-pin Precision-machined For More Unique Key Cuts And Better Tamper Resistance

Overview

Brady Safety Padlocks Are The Ultimate Locks For All Of Your Safety And Securityneeds| Unique Cylinder Is Insulated To Protect Workers From Shocks When Key Isinserted And Is 6-pin Precision-machined For More Unique Key Cuts And Better Tamper Resistance

Safety Padlocks from Brady® have nonconductive fiberglass-reinforced nylon bodies and unique key cylinders that prevent electricity from traveling from the shackle to the key.

Also known as: 754473513474, 51347

Specifications

Type: Padlock
Color: Orange
Material: Steel, Nylon
Standards: California Proposition 65
Type: Padlock
Material: Steel, Nylon
Color: Orange
Standards: California Proposition 65