This product has been discontinued.

Weatherproof In-Use Cover, 1 Gang, Duplex Type, 3.750" Deep
Item #: 195656
Cat #: 5976-DGY
UPC: 078477855850
to view pricing and more.
Documents & Guides
Weatherproof In-Use Cover With Self Closing Lid, 1 Gang, Duplex Type, 3.750 Inch Deep, Vertical Mount, Thermoplastic, Gray
Overview
Weatherproof In-Use Cover With Self Closing Lid, 1 Gang, Duplex Type, 3.750 Inch Deep, Vertical Mount, Thermoplastic, Gray
1-Gang Duplex Device Receptacle Wallplate, Gray
Also known as: 078477855850, 5976-DGY
Specifications
| Mounting: | Vertical |
| Color: | Gray |
| Material: | Thermoplastic |
| Gangs: | 1 |
| Mounting: | Vertical |
| Material: | Thermoplastic |
| Color: | Gray |
| Gangs: | 1 |