Ferrule, Insulated, 18 AWG

Item #: 19567

Cat #: F2028

UPC: 786210339979

to view pricing and more.
Documents & Guides
Insulated Ferrule, 18 AWG, .571" Long, Tin Plated Copper, Red

Overview

Insulated Ferrule, 18 AWG, .571" Long, Tin Plated Copper, Red

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210339979, F2028

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 18
Color: Red
Allowable Gauge Range: 18
Material: Copper