Panel 28.20x58.20 Fits 30.00x6

Item #: 19569

Cat #: CP3060

UPC: 783510786403

to view pricing and more.
Panel, 28.20x58.20, Size/Dims: fits 30.00x60.00, Material/Finish: Steel/White

Overview

Panel, 28.20x58.20, Size/Dims: fits 30.00x60.00, Material/Finish: Steel/White

nVent HOFFMAN panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510786403, CP3060

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Width: 60 in
Height: 30 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
Width: 60 in
Color: White
Special Program: Hoffman On Demand
Height: 30 in
Material: Steel