BLM ECP3586T-4 2HP 3450RPM 3P

Item #: 1957036

Cat #: ECP3586T-4

UPC: 781568385227

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP3586T-4 2HP 3450RPM 3P

Overview

BLM ECP3586T-4 2HP 3450RPM 3P
Also known as: 781568385227, ECP3586T-4

Specifications

Phase: 3
Horsepower: 2
Amps: 2.500
Phase: 3
Amps: 2.500
Horsepower: 2