Transformer, Dry Type, 3PH, 75kVA, 240D x 208Y/120, Floor Mount

Item #: 195765

Cat #: EE75T67H

UPC: 785901437604

to view pricing and more.
Transformer, Dry Type, Energy Efficient, 3-Phase, 75 kVA, 240 Delta x 208Y/120, Floor Mount

Overview

Transformer, Dry Type, Energy Efficient, 3-Phase, 75 kVA, 240 Delta x 208Y/120, Floor Mount
Also known as: 785901437604, EE75T67H

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 240 Delta
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Phase: 3
Primary Voltage: 240 Delta
Volt Amps: 75kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y