
Tee Feed-Through, 8.00x8.00, Gray, Steel
Item #: 195896
Cat #: F88WT
UPC: 783510147204
Sign In or Register to view pricing and more.
Documents & Guides
Feed-Through Tees used for making T-type turns in wireway runs. This Tee Feed-Through, F88WT item measures 8.00x8.00 inches with a material of Steel colored Gray.
Overview
Feed-Through Tees used for making T-type turns in wireway runs. This Tee Feed-Through, F88WT item measures 8.00x8.00 inches with a material of Steel colored Gray.
Feed-Through Tees are used for making T-type turns in wireway runs. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510147204, F88WT
Features & Benefits
- Feed-Through Tees are used for making T-type turns in wireway runs
- Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications
Specifications
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Gray |
| Width: | 8 in |
| Material: | Steel |
| Height: | 8 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Width: | 8 in |
| Height: | 8 in |
| Color: | Gray |
| Material: | Steel |