Panel 28.20x46.20 fits 30.00x4

Item #: 19591

Cat #: CP3048

UPC: 783510786304

to view pricing and more.
Concept Panels, fits 30.00x48.00, White, Steel

Overview

Concept Panels, fits 30.00x48.00, White, Steel

nVent HOFFMAN panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510786304, CP3048

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Height: 30 in
Color: White
Material: Steel
Width: 48 in
IP/NEMA Rating: NEMA 12, NEMA 4
Height: 30 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 4
Color: White
Width: 48 in