This product may not be available in all locations.

Branch Circuit Breaker, 20A, 2 Pole, 120/208V and 120/240V
Item #: 1959223
Cat #: LB220-E
UPC: 078477468722
to view pricing and more.
Documents & Guides
Branch Circuit Breaker, 20A, 2 Pole, 10kA, 120/208V and 120/240V, Hydraulic Magnetic Trip Technology and Plug-On Installation
Overview
Branch Circuit Breaker, 20A, 2 Pole, 10kA, 120/208V and 120/240V, Hydraulic Magnetic Trip Technology and Plug-On Installation
EASY – Leviton's revolutionary design allows the entire Load Center to be wired at rough-in without any circuit breakers present
Also known as: 078477468722, LB220-E
Specifications
| Volts AC: | 120/208, 120/240 |
| Amps: | 20 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120/208, 120/240 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 20 |