Servo Motor, Stainless Steel 130mm Frame, 3000 RPM, 460VAC

Item #: 195927

Cat #: MPS-B4540F-MJ54DA

UPC: 820919538070

to view pricing and more.
Documents & Guides
Servo Motor, Stainless Steel, 130 mm Frame, 3000 RPM, 460 Volt, 24 Volt DC Brake, Circular DIN Connector on 3 meter Cable

Overview

Servo Motor, Stainless Steel, 130 mm Frame, 3000 RPM, 460 Volt, 24 Volt DC Brake, Circular DIN Connector on 3 meter Cable

The MP-Series Stainless Steel (MPS) Motors are specifically designed to meet the unique needs of hygienic environments. With these servo motors, you gain the benefits of Kinetix Integrated Motion in a greater range of applications, using servo motors even in high pressure, highly caustic washdown environments. The MPS Motor extends the wide range of Allen-Bradley servo motors into new applications on food, beverage, brewing, dairy, pharmaceutical, and health and beauty manufacturing equipment.

Also known as: 820919538070, MPS-B4540F-MJ54DA

Specifications

Phase: 3
Volts DC Control: 24
Type: Servo Motor, Food
Material: Stainless Steel
Size: 130 mm
Volts AC: 460
RPM: 3000
Phase: 3
Type: Servo Motor, Food
Size: 130 mm
RPM: 3000
Volts DC Control: 24
Material: Stainless Steel
Volts AC: 460