
Conduit Body With Cover and Gasket, Mogul Type C, 2-1/2", Malleable Iron/HDG
Item #: 1959540
Cat #: MC7CGHDG
UPC: 751338009608
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body With Cover and Gasket, Mogul Type C, 2-1/2 Inch, 3 Conductor Maximum, 300 MCM Maximum, Malleable Iron with Hot Dipped Galvanized Finish
Overview
Conduit Body With Cover and Gasket, Mogul Type C, 2-1/2 Inch, 3 Conductor Maximum, 300 MCM Maximum, Malleable Iron with Hot Dipped Galvanized Finish
Southwire's Mogul C Body with cover and gasket features built in cable pulling roller, threaded NPT tapered hubs.
Also known as: 751338009608, MC7CGHDG
Specifications
| Material: | Malleable Iron |
| Type: | Type C |
| Standards: | California Proposition 65 |
| Finish: | Hot Dipped Galvanized |
| Number of Hubs: | 2 |
| Hub Diameter: | 2 1/2 in |
| Material: | Malleable Iron |
| Standards: | California Proposition 65 |
| Number of Hubs: | 2 |
| Type: | Type C |
| Finish: | Hot Dipped Galvanized |
| Hub Diameter: | 2 1/2 in |