Extension Rod, Imperial Thread, Aluminum, 1/2 UNC Thread

Item #: 1959997

Cat #: LPA272CTO

UPC: 782856740469

to view pricing and more.
Documents & Guides
CAD LPA272CTO ROD SOLID EXTEN

Overview

CAD LPA272CTO ROD SOLID EXTEN

Threaded on both ends for use as an extension rod for air terminal base to coupler or safety ball terminal.

Also known as: 782856740469, LPA272CTO

Features & Benefits

  • Threaded on both ends for use as an extension rod from air terminal base to coupler or safety ball terminal
  • Available in configured-to-order lengths
  • UL listed for a minimum length of 10" (254mm)

Specifications

Diameter: 0.500 in
Size: 1/2 in
Material: Aluminum
Diameter: 0.500 in
Material: Aluminum
Size: 1/2 in