Abb S201udc-k15 S200udc Mcb 1p K 15

Item #: 1960015

Cat #: S201UDC-K15

UPC: 016779826031

to view pricing and more.
Documents & Guides
ABB S201UDC-K15

Overview

ABB S201UDC-K15
Also known as: 016779826031, S201UDC-K15

Specifications

Volts DC: 60
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Volts DC: 60
Poles: 1
Type: Trip Curve K
Mounting: DIN Rail
Amps: 15
Interrupt Rating DC: 14 kA