Stainless Steel Cable Ties, 29"

Item #: 1961255

Cat #: MLT8EH15-LP

UPC: 074983446339

to view pricing and more.
Stainless Steel Cable Ties, 29 x 0.500 Inch

Overview

Stainless Steel Cable Ties, 29 x 0.500 Inch

Pan-Steel® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 304 stainless steel promote worker safety in indoor environments. Extra-heavy cross section, Max bundle diameter: 8in, 29.7in, Tensile strength: 3115, 50pc.

Also known as: 074983446339, MLT8EH15-LP

Specifications

Color: Natural
Material: Stainless Steel
Length: 29.700 in
Color: Natural
Length: 29.700 in
Material: Stainless Steel