
M18 FUEL Cordless Circular Saw, 8 IN Blade, 18 V, 2-9/16 IN D Cutti
Item #: 1961595
Cat #: 2982-20
UPC: 045242566266
Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL Cordless Circular Saw, 8 IN Blade, 18 V, 2-9/16 IN D Cutting, REDLITHIUM XC 8.0
Overview
M18 FUEL Cordless Circular Saw, 8 IN Blade, 18 V, 2-9/16 IN D Cutting, REDLITHIUM XC 8.0
The MILWAUKEE® M18 FUEL™ 8” Metal Cutting Circular Saw generates 15A corded power, faster cuts than corded circular saws, and delivers up to 120’ of cutting corrugated decking per charge. The POWERSTATE™ Brushless Motor provides 4,000 RPM for faster cutting and REDLINK PLUS™ Intelligence ensures maximum performance, and protection from overload, overheating and over-discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 battery (not included) delivers 50% more power and runs 50% cooler than M18™ REDLITHIUM™ XC Batteries while still being fully compatible across the M18™ platform. This circular saw has a cut capacity of 2-9/16” for tackling demanding applications at a larger capacity than any previous cordless metal cutting circular saws.
Also known as: 045242566266, 2982-20
Features & Benefits
- Generates 15A Corded Power
- Faster than Corded
- Fully compatible with the M18™ system, featuring over 200+ tools
- POWERSTATE™ Brushless Motor: Purposely built for the M18 FUEL™ 8" Metal Cutting Circular Saw to generate the power and performance of a 15A Corded Metal Cutting Circular Saw
- REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility
- REDLITHIUM™ HIGH OUTPUT™ Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ Battery; superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market
- Blade Cut Capacity: 2-9/16"
- Onboard Chip Collection
- Overload Indicator Light
Specifications
No Specifications Available