Breaker, 20A, 240VAC, 3P, 22kAIC, Stab-In

Item #: 196275

Cat #: THHQL32020

UPC: 783164117677

to view pricing and more.
Documents & Guides
Breaker, 20 Amp, 3-Pole, 240 Volt AC, 22 kAIC, Stab In

Overview

Breaker, 20 Amp, 3-Pole, 240 Volt AC, 22 kAIC, Stab In

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. 2020 Amps 20 A 20207677

Also known as: 783164117677, THHQL32020

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 20
Volts AC: 120, 240
Interrupt Rating AC: 22 kA