Enclosure, Screw Cover, NEMA 1, 12.700 x 4.200 x 86", Carbon Steel With Gray Powder Coat Finish

Item #: 1962755
Cat #: HFWS60651181
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 1, 12.700 x 4.200 x 86 Inch, Carbon Steel With Gray Powder Coat Finish ***Custom Built to Order #HWDHFWS60651181***

Overview

Enclosure, Screw Cover, NEMA 1, 12.700 x 4.200 x 86 Inch, Carbon Steel With Gray Powder Coat Finish ***Custom Built to Order #HWDHFWS60651181***
Applications in the industrial arena usually require a stronger degree of protection for the components installed inside the enclosure. Wiegmann offers a full product line for demanding industrial environments and applications to include enclosures, enclosures with disconnect handle compatibility, wire way, consoles/consolets, push button housings and a full line of complimentary accessories.
Also known as: HFWS60651181

Specifications

IP/NEMA Rating: NEMA 1
Material: Carbon Steel
Height: 86 in
IP/NEMA Rating: NEMA 1
Height: 86 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)