PDT FRRF4FD2LYL FITTING AND C

Item #: 1962886

Cat #: FRRF4FD2LYL

UPC: 613056767881

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRRF4FD2LYL FITTING AND C

Overview

PDT FRRF4FD2LYL FITTING AND C
Also known as: 613056767881, FRRF4FD2LYL

Specifications

Material: ABS
Height: 2 in
Type: Reducer
Width: 4 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Type: Reducer
Color: Yellow
Height: 2 in
Width: 4 in
Family / Style: FiberRunner®