Cable Tie, Standard, 14.2" Long, Nylon, White, 100/Pack

Item #: 19634

Cat #: TY528M

UPC: 786210805139

to view pricing and more.
Documents & Guides
Standard Cable Tie, Non-Releasable. Length: 14" (355.6 mm). Width: 0.187" (4.75 mm). Color: White. Package Quantity: 100.

Overview

Standard Cable Tie, Non-Releasable. Length: 14" (355.6 mm). Width: 0.187" (4.75 mm). Color: White. Package Quantity: 100.

Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.

Also known as: 786210805139, TY528M

Specifications

Width: 0.190 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.200 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 14.200 in
Color: Natural
Material: Nylon