Step Light, Incandescent, 25W, White

Item #: 196355

Cat #: H2920ICT

UPC: 662400135531

to view pricing and more.
Documents & Guides
Step Light, IC, Incandescent, with Louver Face Plate, No Junction Box Or Bar Hangers, 25 Watt A19 lamp, White

Overview

Step Light, IC, Incandescent, with Louver Face Plate, No Junction Box Or Bar Hangers, 25 Watt A19 lamp, White
Also known as: 662400135531, H2920ICT, Stairwell Fixture

Specifications

Volts AC: 120
Wattage: 25
Color: White
Shape: A19 (Arbitrary)
Length: 5.750 in
Light Technology: Incandescent
Volts AC: 120
Color: White
Length: 5.750 in
Wattage: 25
Shape: A19 (Arbitrary)
Light Technology: Incandescent