COPPER CABLE CAT 6 U/UTP CMP BLUE

Item #: 1963667
Cat #: PUP6004BU-ULP
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
COPPER CABLE CAT 6 U/UTP CMP BLUE

Overview

COPPER CABLE CAT 6 U/UTP CMP BLUE
The TX6000™ Enhanced Category 6 U/UTP Copper Cable is constructed of 23 AWG conductors with FEP/polyolefin insulation. The copper conductors are twisted in pairs, separated by a cross-divider and covered by a low smoke, flame-retardant (CMP) blue jacket supplied 305m (1000 ft.) in a reel in a carton. The cable has been tested as part of the TX6000™ Enhanced Copper Cabling System and exceeds the ANSI/TIA-568.2-D and ISO 11801 Class E electrical channel requirements with guaranteed headroom.
Also known as: PUP6004BU-ULP

Specifications

Color: Blue
Jacket: Plenum
Type: CAT 6
Color: Blue
Type: CAT 6
Jacket: Plenum

Customer Reviews

No reviews for this product
(0)