Wing Push Mount Tie, 5.2L (132mm), Stand

Item #: 1964006

Cat #: PLWP1S-C0

UPC: 074983543243

to view pricing and more.
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with weather-resistant Nylon 6.6 material, it's ideal for intense UV environments. Standard cross sect

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with weather-resistant Nylon 6.6 material, it's ideal for intense UV environments. Standard cross sect
Also known as: 074983543243, PLWP1S-C0

Specifications

Color: Black
Material: Nylon
Length: 5.200 in
Color: Black
Length: 5.200 in
Material: Nylon