ComLine Vertical Mount Cabinet, 23x13x0.35"
Item #: 1964053
Cat #: EGVM
UPC: 783510211578
to view pricing and more.
Documents & Guides
ComLine Vertical Mount Cabinet, Material: Aluminum, Dimensions: 23.23" x 12.68" x 0.35"
Overview
ComLine Vertical Mount Cabinet, Material: Aluminum, Dimensions: 23.23" x 12.68" x 0.35"
ComLine Vertical-Mount Cabinet is ideal for telecommunications industry applications. The unique vertical orientation of the 19-in. rack equipment makes this cabinet especially suitable for pole-mount applications. The narrow cabinet width also makes it very wind resistant. Vertical-Mount Cabinet is ideal for telecommunications industry applications. The unique vertical orientation of the 19-in. rack equipment makes this cabinet especially suitable for pole-mount applications. The narrow cabinet width also makes it very wind resistant.
Also known as: 783510211578, EGVM
Specifications
| Material: | Aluminum |
| Depth: | 0.350 in |
| Width: | 12.680 in |
| Height: | 23.230 in |
| Material: | Aluminum |
| Width: | 12.680 in |
| Depth: | 0.350 in |
| Height: | 23.230 in |