Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Left

Item #: 196411

Cat #: 800T-H3111D1

UPC: 662073890836

to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, D713 Key Code, 1 Normally Open, Contact Blocks, NEMA 4/13

Overview

Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, D713 Key Code, 1 Normally Open, Contact Blocks, NEMA 4/13
Also known as: 662073890836, 800T-H3111D1

Specifications

Amps: 10
Size: 30 mm
Type: 2-Position, Keyed, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Amps: 10
Type: 2-Position, Keyed, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Standards: Build America Buy America Compliant