Starter, Miniature Eco, 4.0 - 6.3A, 24VDC, Electronic Coil

Item #: 196448

Cat #: 190E-ANEJ2-CB63C

UPC: 612598785872

to view pricing and more.
Documents & Guides
Starter, Miniature Eco, Direct On-Line, 4.0 - 6.3 Amp, 24 Volt DC, Electronic Coil, C Frame

Overview

Starter, Miniature Eco, Direct On-Line, 4.0 - 6.3 Amp, 24 Volt DC, Electronic Coil, C Frame
Also known as: 612598785872, 190E-ANEJ2-CB63C

Specifications

Volts DC Control: 24
Poles: 3
Type: Starter, Motor Controller
Mounting: DIN Rail
Amps Range: 4 - 6.300
Volts DC Control: 24
Type: Starter, Motor Controller
Amps Range: 4 - 6.300
Poles: 3
Mounting: DIN Rail