Selector Switch, 800T, 2 Position, 12-130V AC/DC, Green, KL8 Cam, Spring Return from Right

Item #: 1964536

Cat #: 800T-2HGH5KL8AX

UPC: 885630259758

to view pricing and more.
Documents & Guides
Selector Switch, 30 mm, Type 4/13, Illuminated., 2 Position., Full Voltage, 12 - 130 Volt AC/DC, Green,. Knob, Spring Return from Right, KL8 Spring Return Cam, 1 Normally Open,1 Normally Closed Contacts

Overview

Selector Switch, 30 mm, Type 4/13, Illuminated., 2 Position., Full Voltage, 12 - 130 Volt AC/DC, Green,. Knob, Spring Return from Right, KL8 Spring Return Cam, 1 Normally Open,1 Normally Closed Contacts

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-2HGH2KB6AX from Rockwell Automation® is a green, 12-130 V AC/DC, two-position, 30 mm selector switch. It is standard knob maintained. And it has a LED lamp and it does not have guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630259758, 800T-2HGH5KL8AX

Specifications

Color: Green
Type: 2 Position, Assembled Selector Switches
Family / Style: 800T
Color: Green
Family / Style: 800T
Type: 2 Position, Assembled Selector Switches