PDT FRRASC6LYL SPLIT COVER, H

Item #: 1964571

Cat #: FRRASC6LYL

UPC: 613056764354

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRRASC6LYL SPLIT COVER, H

Overview

PDT FRRASC6LYL SPLIT COVER, H
Also known as: 613056764354, FRRASC6LYL

Specifications

Height: 4 in
Material: PVC
Width: 6 in
Angle: 90°
Color: Yellow
Family / Style: FiberRunner®
Type: 90° Right Angle
Height: 4 in
Width: 6 in
Color: Yellow
Type: 90° Right Angle
Material: PVC
Angle: 90°
Family / Style: FiberRunner®