PDT FREC6X4LYL FITTING, END C

Item #: 1964575

Cat #: FREC6X4LYL

UPC: 613056763807

to view pricing and more.
Documents & Guides
No Documents Available
PDT FREC6X4LYL FITTING, END C

Overview

PDT FREC6X4LYL FITTING, END C
Also known as: 613056763807, FREC6X4LYL

Specifications

Material: ABS
Type: End Cap
Height: 4 in
Width: 6 in
Color: Yellow
Family / Style: FiberRunner®
Material: ABS
Height: 4 in
Color: Yellow
Type: End Cap
Width: 6 in
Family / Style: FiberRunner®