PDT FRIDT4X4LYL FITTING, 2-PO

Item #: 1964576

Cat #: FRIDT4X4LYL

UPC: 613056764293

to view pricing and more.
Documents & Guides
No Documents Available
PDT FRIDT4X4LYL FITTING, 2-PO

Overview

PDT FRIDT4X4LYL FITTING, 2-PO
Also known as: 613056764293, FRIDT4X4LYL

Specifications

Material: ABS
Width: 4 in
Height: 4 in
Color: Yellow
Family / Style: FiberRunner®
Type: 2-Port Spillout Fitting
Material: ABS
Height: 4 in
Family / Style: FiberRunner®
Width: 4 in
Color: Yellow
Type: 2-Port Spillout Fitting