Compact Fluorescent Lamp, Micro Mini-Twist, 13W, 2700K

Item #: 196497
Cat #: CF13EL/MINI/827/RP3
UPC: 046135290411
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 875, CRI: 82, Color Temperature: 2700K, Note: RP3 indicates special retail packaging and 3 lamps per pack, Standard Case Qty: 18 Sylvania Part # 29041

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 875, CRI: 82, Color Temperature: 2700K, Note: RP3 indicates special retail packaging and 3 lamps per pack, Standard Case Qty: 18 Sylvania Part # 29041
Also known as: 046135290411, CF13EL/MINI/827/RP3

Specifications

Shape: EL/mDT2 (Mini-Twister)
Lumens: 875
Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Lumens: 875
Wattage: 13
Volts AC: 120
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)