I/O Module, Sub-Base, Plug-In Solid State Relay, ABE7, TeleFast2, 16 Channels, 10 mm Relay

Item #: 1966207

Cat #: ABE7P16T215

UPC: 389110644596

to view pricing and more.
I/O Module, Sub-Base, Plug-In Solid State Relay, ABE7, TeleFast2, 16 Channels, 10 mm Relay, 16 Amp, Fuses

Overview

I/O Module, Sub-Base, Plug-In Solid State Relay, ABE7, TeleFast2, 16 Channels, 10 mm Relay, 16 Amp, Fuses

This product is part of the Modicon ABE7 range, an offer of connection sub-bases for Telefast pre-wired system. This passive connection sub-base provides 16 modularity input/output channels. It has 2 terminals per channel. It is a sub base with a maximum supply current of 1.8A and a rated supply voltage of 19V to 30V. It is furnished with screw clamp terminals for electrical connection. It is an IP2x rated product. Its dimension is 125mm (Width). It weighs 0.3kg. It is suitable for all types of industrial applications. This product is certified by GL, BV, CSA, UL, DNV and LROS. The fixing is done by clips (35mm symmetrical DIN rail) and screws (solid plate with fixing kit). Modicon ABE7 means greater simplicity to rationalise wiring in automation system equipment. Pre-wired system enabling connection and adaptation of control signals of PLC cards equipped with HE10 connectors.

Also known as: 389110644596, ABE7P16T215

Specifications

Volts DC: 24
Amps: 16
Standards: California Proposition 65
Type: I/O Adapter Module
Size: 16 Channel
Volts DC: 24
Standards: California Proposition 65
Size: 16 Channel
Amps: 16
Type: I/O Adapter Module