12W PAR30L LED Lamp, 30K

Item #: 1966229

Cat #: 12PAR30L/EXPERTCOLORRETAIL/F40/930/DIM

UPC: 466774710574

to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 880, CRI: 90, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs. *Philips Part # 471052*

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 880, CRI: 90, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs. *Philips Part # 471052*
Also known as: 466774710574, 12PAR30L/EXPERTCOLORRETAIL/F40/930/DIM

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Lumens: 880
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 880
Light Technology: LED
Wattage: 12
Color Rendering Index (CRI): 90
Dimmable: Yes