ProLED Select Slim Downlight, 4"

Item #: 1966274

Cat #: 89093

UPC: 807154890934

to view pricing and more.
Documents & Guides
ProLED Select Slim Downlight: 4", 8-Watt, 660 Lumens, CCT Selectable: 2700K, 3000K, 3500K, 4000K, 5000K , 90+ CRI, 120V, Triac Dimming to 10%, ETL, Energy Star, Title 24, JA-8.

Overview

ProLED Select Slim Downlight: 4", 8-Watt, 660 Lumens, CCT Selectable: 2700K, 3000K, 3500K, 4000K, 5000K , 90+ CRI, 120V, Triac Dimming to 10%, ETL, Energy Star, Title 24, JA-8.
Also known as: 807154890934, 89093

Specifications

Lumens: 660
Volts AC: 120
Type: Downlight
Color: White
Color Rendering Index (CRI): 90
Wattage: 8
Diameter: 4 in
Shape: Round
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 660
Type: Downlight
Color Rendering Index (CRI): 90
Diameter: 4 in
Dimmable: Yes
Volts AC: 120
Color: White
Wattage: 8
Shape: Round
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)