7 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS

Item #: 196630

Cat #: GMC-7-R

UPC: 051712643054

to view pricing and more.
Documents & Guides
7 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard, RoHS

Overview

7 Amp Medium Time-Delay Glass Fuse, 5mm x 20mm, 250V, BULK, North American Standard, RoHS
Also known as: 051712643054, GMC-7-R

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 7
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Amps: 7
Speed: Medium Time Delay
Volts AC: 250
Class: Miniature
Length: 20 mm
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA