Breaker, Motor Protection, Rotary Style, 1-1.6A, 480VAC, C-Frame, Magnetic Trip, Black Lockable Knob

Item #: 1966359

Cat #: 140MT-C3E-B16-KN-CX

UPC: 195272126210

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, Rotary Style, 1-1.6 Amp, 480 Volt AC, C-Frame, Magnetic Trip, Black Lockable Knob, 1 Normally Open / Normally Closed Auxiliary Contact

Overview

Breaker, Motor Protection, Rotary Style, 1-1.6 Amp, 480 Volt AC, C-Frame, Magnetic Trip, Black Lockable Knob, 1 Normally Open / Normally Closed Auxiliary Contact

Our Bulletin 140MT motor circuit protectors offer enhanced ratings that enable assembled starters to be applied without additional branch circuit protection. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are applied with a separate overload relay for three-component starters.

Also known as: 195272126210, 140MT-C3E-B16-KN-CX

Specifications

Type: Rotary, Motor Protector
Volts AC: 480
Family / Style: 140M
Amps Range: 1 - 1.600
Type: Rotary, Motor Protector
Family / Style: 140M
Volts AC: 480
Amps Range: 1 - 1.600